Steel Wire Mobile Bin Shelving, 60 in W x 68 in H x 24 in D, 6 Shelves, Silver/Beige
- Mfr # AWS2460M30358
- Zoro # G2355291
product price:Â
$
2,232.99
/ea
Key Features
Overall Width
60 in
Overall Height
68 in
Overall Depth
24 in
Number of Shelves
6
Color
Silver/Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWS2460M30358
- Zoro #
- G2355291
- UPC #
- 032903027914
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 60 in
- Overall Height
- 68 in
- Overall Depth
- 24 in
- Bin Width
- 11 in
- Bin Depth
- 20 1/2 in
- Width
- 60 in
- Depth
- 24"
- Height
- 68 in
- Caster Wheel Diameter
- 5 in
- Bin Height
- 7 in
- Bin HxWxD
- (30) 7 in x 11 in x 20 1/2 in
Description
The AKRO-MILS AWS2460M30358 is a mobile bin shelving unit with a steel frame and 30 open-front beige bins, each measuring 20-1/2 in. deep x 11 in. wide x 7 in. high. The unit has 6 shelves, 2 usable sides, and an overall size of 60 in. wide x 24 in. deep x 68 in. high. It is supplied unassembled and includes manufacturer No. 30358BEIGE bins.
Key Features:
- Mobile bin shelving: Rolling shelving unit for organizing and accessing stored parts or supplies.
- 30 included bins: Comes with 30 beige open-front bins.
- Bin size: Each bin measures 7 in. x 11 in. x 20-1/2 in. (H x W x D).
- Steel wire and steel construction: Steel wire shelving with a steel frame.
- Chrome finish: Frame and shelves have a chrome finish.
- 6 shelves: Provides multiple shelf levels for bin storage.
- 2 usable sides: Accessible from both sides of the unit.
- Caster configuration: Includes (4) swivel casters with brake and 5 in. wheel diameter.
- Caster mounting: Stem-mounted casters.
- Load capacity: 500 lb load capacity; 80 lb per shelf.
- Whole unit load capacity: Rated for 2,000 lb.
- Standards: NSF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.