Steel Bin Shelving, 12 in D x 79 in H x 36 in W, 13 Shelves, Clear

  • Mfr # AS1279150SC

  • Zoro # G5021493


product price:  $1,022.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1279150SC
Zoro #
G5021493
UPC #
032903016208
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Depth
12"
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Width
36 in
Height
4 in
Bin HxWxD
(48) 4 in x 8 3/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
13
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
6,500 lb
Bin Color
Clear
Gauge
22 ga
Finish
Powder Coated
Includes
30150
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Color
Gray
Mobility
Stationary
Shelf Material
Steel
Frame Material
Steel
Number of Bins
48
Number of Usable Sides
1
Bin Front Type
Open
Shelf Finish
Powder Coated
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
6,500 lb
Includes Bins
Yes
Assembled
Unassembled

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (48) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Clear, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes 30150, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.