This item is Discontinued.

This item is Discontinued.
Cornerstone Wood with Concrete-Coating Under-Window Bookcase (Discontinued)
Mfr #
AWCT1420
Zoro #
G0225726
UPC # 848595014725
Country of Origin India
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWCT1420
- Zoro #
- G0225726
- UPC #
- 848595014725
- Country of Origin
- India
Dimensions
- Depth
- 14
- Height
- 24
- Width
- 36
Details
- Color
- Black
- Material
- Metal, powder coated steel legs
- Weight
- 28
Description
Decorate your living space with this new innovative construction. Modern, industrial Concrete-coated-topped table with metal base and shelf will offer a fresh new look to your living room. Modern, industrial style with open x-framed legs will update any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.