This item is Discontinued.

This item is Discontinued.
Cornerstone 3-Piece Living Room Set (Discontinued)
Mfr #
AWCT01101120
Zoro #
G8332645
UPC # 848595017672
Country of Origin Viet Nam
Category Table Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWCT01101120
- Zoro #
- G8332645
- UPC #
- 848595017672
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 24
- Length
- 24
- Overall Height
- 18
- Height
- 18
- Overall Width
- 36
- Width
- 36
Details
- Color
- Matte Gray
- Material
- Metal, powder coated steel legs
- Weight
- 47
Description
Decorate your living space with this end table in a new innovative construction. Modern, industrial concrete-coated table with powder-coated steel base and shelf will offer a fresh new look to your living room. You will love how easy this collection is to assemble! Perfect for small-spaces- apartment essentials or college living. This table has a slim profile; at 17"D it will tuck into the smallest space yet provide you with plenty of room for display and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.