This item is Discontinued.

This item is Discontinued.
Rivers Edge 36" Acacia Wood and Acrylic Narrow Console/Entryway Table (Discontinued)
Mfr #
AWRE1420
Zoro #
G0226207
UPC # 848595013629
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWRE1420
- Zoro #
- G0226207
- UPC #
- 848595013629
- Country of Origin
- India
Dimensions
- Height
- 30
- Width
- 36
- Depth
- 9
Details
- Material
- Iron Metal Base (Powder coated)
- Weight
- 31.07
- Color
- Brown
Description
Make your own statement with this gorgeous Acacia Wood and Acrylic table collection. The photos do not do this justice. Each piece is unique; yours will vary from the photo in the way that each piece of wood is uniquely paired and the acrylic set between the pieces. The acrylic flows between the pieces showing even more of the wood's detail. These beautiful tables are the perfect addition to your space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.