Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Alba Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany PMLUX6

Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (Discontinued)

  • Mfr # PMLUX6
  • Zoro # G303704534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLUX6
Zoro #
G303704534
UPC #
3129710010219
Country of Origin
China

Dimensions

Depth (In.)
22 in
Height (In.)
72 in
Width (In.)
45 in

Details

Item
Garment Rack
Color
Chrome
Assembly
Assembled
Features
Hanging Hook, Built-in Wheels
Includes
(6) Hanger; (6) Hook

Description

Alba Anti-Theft Mobile Garment Rack in Black, 17 Anti-theft coat hangers, 8 hooks and an integrated Umbrella holder with a removable water retainer.

Features:
  • Includes 17 anti-theft coat hangers.
  • Umbrella holder and upper shelf designed for holding luggage, purses and other accessories.
  • The two plastic hooks allow for hanging storage on the ends.
  • 4 rolling casters, 2 with brakes.
  • Single sided design means it is easy to put along the wall to save space.
Specification:
  • Dimension - 18.5 L x 48 W x 63 H in.
  • Item Weight - 30.86 lbs.
  • Color - Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.