- Voltage
- 120/277V AC
- Color Temperature
- 3500K, 4000K, 5000K
- Lumens
- 2,880 lm, 4,470 lm, 5,290 lm
- Standards
- ANSI C82.77, cULus, FCC, RoHS
- Rated Life
- 50,000 hr
- Fixture Ballast Type
- No Ballast Required
- Sensor Type
- Circuit Non-Integral Sensor
- Reflector Type
- Closed
- Warranty
- 5 yr
- Light Distribution Shape
- Wide
- Fixture Type
- Wraparound Light
- Green Environmental Attribute
- Product Contributes To Reducing Energy Consumption
- Light Color
- White
- Dimming Method
- 0-10V
- Bulb Included
- Integrated LED
- Beam Angle
- 120 Degrees
- Series
- LWS
- Mounting Hardware Included
- No
- Ballast Start Type
- No Ballast
- Dimmable
- Yes
- Switching Level
- Tri-Level
- LED Replacement For
- 2 Lamp T8
- Lens Type
- Transmissive Lens
- Controller Type
- 0 to 10V Dimming
- Light Technology
- LED
- Max. Fixture Wattage
- 38 W
- Finish
- Powder Coated
- Switch Function
- On/Off
- Max. Ambient Temp.
- 77 Degrees F
- Item
- LED Wrap Fixture
- Lighting Certification
- cULus, FCC
- Min. Ambient Temp.
- 32 Degrees F
- IP Rating
- IP20
- Hazardous Location Rating
- Not Rated
- Housing Material
- Steel
- For Max. Bulb Wattage
- 0 W
- Lens Shape
- Flat
- Color Rendering Index
- 80
- Dimming Range
- 10%
- Lumens per Watt
- 139 lm/W, 140 lm/W, 144 lm/W
- Linkable
- No
- Housing Color
- White
- Emergency Battery Backup
- No
- Mounting Style
- Surface
- Housing Gauge
- 10 ga
- For Use With
- Proline LWS Wrap
- For Bulb Type
- Integrated LED
- Lens Material
- Acrylic
- Light Output
- 2,880 lm, 4,470 lm, 5,290 lm
- Lighting Technology
- LED
- Maximum Fixture Wattage
- 38 W
- Ambient Temperature - Minimum
- 32 Degrees F
- Ambient Temperature - Maximum
- 77 Degrees F
- Ballast Type
- No Ballast Required