LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 79W

  • Mfr # ABC1D12471DQASTKQW1PK

  • Zoro # G4701375


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
15 to 40 ft
Lumens
12,000 lm
Light Distribution
Wide
Fixture Voltage
347
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABC1D12471DQASTKQW1PK
Zoro #
G4701375
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Length
19 1/2 in
Fixture Width
9 7/64 in
Fixture Height
3 5/16 in
Overall Width
9 1/4 in
Overall Length
19 9/16 in
Overall Height
3 5/16 in
Nominal Size - Fixtures
1 ft x 2 ft
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
15 ft

Details

Lighting Technology
LED
Lumens
12,000 lm
Light Distribution
Wide
Fixture Voltage
347
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
cUL, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
79 W
LED Replacement For
175 to 450W HID
Fixture Lens Material
Polycarbonate
Emergency Battery Backup
No
Fixture Rated Life
100,000 hr
Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Mounting Type
Suspended Chain or Cable
Dimmable
No
Series
ABC1
Rated Life
100,000 hr
Lamp Watts - Fixtures
79 W
Item
LED High Bay
Fixture Housing Color
White
Fixture Lens Type
Diffused
Fixture Housing Material
Steel
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Reflector Type
Enclosed
Number of Light Bars
0
Voltage
347V AC
Lighting Certification
DesignLights Consortium (DLC) Premium
Housing Material
Steel
Color Rendering Index
70.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Reflector Material
Polycarbonate
Fixture Reflector Material
Polycarbonate
Fixture Warranty
5 yr
Emergency Back Up Battery
No
Occupancy Sensor
Yes
Lumens Per Watt
154.0
Lumens per Watt
154 lm/W
Ingress Protection Rating
Not Rated
Lens Material
Polycarbonate
Max. Ambient Temp.
122 Degrees F
Min. Ambient Temp.
86 Degrees F
For Bulb Type
Integrated LED
Bay Light Type
High Bay
CA Title 24 Compliant
No
Housing Finish
Polyester Powder Paint
Ambient Temp. Range
86 Degrees to 122 Degrees F
Lamp Type
Integrated LED
Number of Bulbs
0
Ambient Temperature - Minimum
86 Degrees F
Light Output
12,000 lm
Maximum Fixture Wattage
79 W
Ambient Temperature - Maximum
122 Degrees F

Description

LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,79W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.