Shop ALBIN PUMP MARINE
Create Account
24V 1100 GPH Automatic Bilge Pump
- Mfr # 01-04-019
- Zoro # G524180926
product price:Â
$
70.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01-04-019
- Zoro #
- G524180926
- UPC #
- -
- Country of Origin
- China
Description
Automatic Bilge Pump 1100 GPH - 24V. Fully automatic bilge pump 24V, automatic activation with a built in electrical level switch. Pump capacity 75 L/min ( 1100 GPH) and 65 L/min ( 1000 GPH) at 1m head. Stainless steel shaft, compact and easy to install. Tough thermoplastic ABS housing and removable base plate with strainer integrated. Easy maintenance and low power consumption. A three wire design allows for automatic, manual or override mode. Fixed 29 mm ( 1,15) straight discharge port. 2,5A fuse. For pleasure boats from 8m ( 25 Ft) to 10m ( 30 Ft) length. Features Automatic Submersible. CE marked 94/25/ECC, ISO8846 Small Craft. Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance. Specifications Capacity: 0.45 kg. Voltage: 24V. Dimensions: 3.75 in H x 3 in W x 6 in L. Weight: 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.