This item is Discontinued.
This item is Discontinued.
6" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05DT06201S
- Zoro #
- G700712927
- UPC #
- -
- Country of Origin
- United States
- Outside Bolt Hole Spacing
- 3 in x 3 5/8 in
- Application
- Food Processing, Bakery Dough Troughs,Stainless Carts, Pharmaceuticals, Laboratory, Clean Room, Hospital Waste Management, Marine, Dollies
- Caster Brake Type
- No Brake
- Item
- Plate Caster
- Inside Bolt Hole Spacing
- 2 5/8 in X 3 in
- Core Color
- Grey
- Load Rating
- 1,200 lb
- Caster Sub-Type
- Swivel
- Number of Wheels
- 1
- Caster Frame Material
- Stainless Steel
- Non-Marking
- Yes
- Frame Finish
- Polished
Description
Plate Caster, Caster Brake Type No Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.