This item is Discontinued.

Albion Caster, Kingpin, 900 lb, 6 in Dia. 05NW06201S

This item is Discontinued.

Albion

Caster, Kingpin, 900 lb, 6 in Dia. (Discontinued)

Mfr # 05NW06201S
Zoro # G200712960
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05NW06201S
Zoro #
G200712960
UPC #
-
Country of Origin
United States
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Standards
NSF, RoHS
Frame Finish
Polished
Wheel/Tread Hardness Rating
Hard
Non-Marking
Yes
Caster Sub-Type
Swivel
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Product Group
Swivel Caster
Wheel Core Material
Nylon
Core Color
White
Swivel Lock Type
No Lock Included
Wheel/Tread Color
White
Wheel/Tread Hardness
85 Shore D +/-5
Item
Plate Caster
Load Rating
900 lb
Number of Wheels
1
Caster Frame Material
Stainless Steel
With Toe Plate
No
Frame Construction
Formed
Includes Spanner Bushing
Yes
Wheel Core Type
Solid
Wheel Bearing Material
Stainless Steel
Wheel/Tread Material
Nylon
Wheel Bearing Type
Roller
Caster Mounting Type
Plate
Caster Brake Type
No Brake
NSF Listed
Yes
Features
Economical Wheel, Harsh Environment Wheel, Popular Caster, Premium Quality Wheel
Swivel Construction
Kingpin
Includes Thread Guards
No
Tread Shape
Donut
Wheel Type
White Nylon
Operating Temperature Range
-20 Degrees to 250 Degrees F
Swivel Raceway Type
Double Ball
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Swivel Lead
1 7/8 in
Mounting Plate Bolt Hole Pattern
B
Number of Mounting Holes
4
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
900 lb
Wheel Hardness Rating
85 Shore D

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.