8" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1250 lb

  • Mfr # 16NG08201S

  • Zoro # G8662453


product price:  $51.79
/ea

Key Features

Inside Bolt Hole Spacing
2-5/8 in X 3 in
Wheel Dia.
8 in
Load Rating
1250 lb
Caster Brake Type
No Brake
Outside Bolt Hole Spacing
3 in X 3-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16NG08201S
Zoro #
G8662453
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 3/4 in
Mounting Plate Thickness
1/4 in
For Axle Dia.
1/2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Hub Length
2 3/16 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in

Details

Inside Bolt Hole Spacing
2-5/8 in X 3 in
Load Rating
1250 lb
Caster Brake Type
No Brake
Outside Bolt Hole Spacing
3 in X 3-5/8 in
System of Measurement
Inch
Caster Mounting Type
Plate
Features
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Number of Wheels
1
Caster Plate Hole Pattern
B
Non-Marking
Yes
Item
Swivel Caster
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Caster Sub-Type
Swivel
Core Color
Black
Frame Finish
Zinc Plated
Standards
NSF Listed, RoHS Compliant
Caster Frame Material
Steel
Operating Temperature Range
-40 Degrees to +250 Degrees F
Number of Mounting Holes
4
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
NSF Listed
Yes
Includes Thread Guards
No
Frame Construction
Cold Forged
Wheel/Tread Material
Nylon
Wheel Core Material
Nylon
Swivel Lead
1 3/4 in
Wheel Bearing Type
Roller
Swivel Raceway Type
Double Ball
Wheel Core Type
Solid
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Tread Shape
Donut
With Toe Plate
No
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
1,250 lb
Wheel Hardness Rating
85 Shore D
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.