This item is Discontinued.

Albion Caster, 1000 lb, 5 in Dia. 05NG05201R

This item is Discontinued.

Albion

Caster, 1000 lb, 5 in Dia. (Discontinued)

Mfr # 05NG05201R
Zoro # G800712759
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05NG05201R
Zoro #
G800712759
UPC #
-
Country of Origin
United States
Caster Product Group
Rigid Caster
Wheel/Tread Color
Black
Caster Mounting Type
Plate
Frame Construction
Formed
Load Rating
1000 lb
Standards
NSF, RoHS
Caster Frame Material
Stainless Steel
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Wheel Core Type
Solid
Frame Finish
Polished
Swivel Lock Type
No Lock Included
Swivel Lead
0 in
Caster Sub-Type
Rigid
Features
Harsh Environment Wheel, Heat Resistant Wheel
Wheel/Tread Hardness
85 Shore D +/-5
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
Number of Wheels
1
Includes Thread Guards
No
Wheel Bearing Type
Roller
Wheel Bearing Material
Stainless Steel
With Toe Plate
No
Wheel/Tread Material
Nylon
Non-Marking
Yes
Mounting Plate Bolt Hole Pattern
B
Item
Plate Caster
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Yes
Caster Brake Type
No Brake
NSF Listed
Yes
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Wheel Core Material
Nylon
Wheel Type
Glass-Filled Nylon
Tread Shape
Donut
Operating Temperature Range
-40 Degrees to 250 Degrees F
Core Color
Black
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
Wheel Hardness Rating
85 Shore D

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.