This item is Discontinued.

Albion Caster, 1000 lb, 8 in Dia. 05XA08201R

This item is Discontinued.

Albion

Caster, 1000 lb, 8 in Dia. (Discontinued)

Mfr # 05XA08201R
Zoro # G800712773
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05XA08201R
Zoro #
G800712773
UPC #
-
Country of Origin
United States
Frame Construction
Formed
Number of Wheels
1
Caster Mounting Type
Plate
Standards
NSF Listed, RoHS Compliant
Wheel Core Material
Polypropylene
Wheel Bearing Type
Roller
Outside Bolt Hole Spacing
3 in x 3 5/8 in
NSF Listed
Yes
Non-Marking
Yes
Includes Spanner Bushing
Yes
Wheel/Tread Hardness Rating
Hard
Tread Shape
Donut
Core Color
Gray
Wheel/Tread Hardness
63( +/-5) Shore D
Caster Sub-Type
Rigid
Load Rating
1000 lb
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Mounting Plate Bolt Hole Pattern
B
Features
Economical Wheel, Stainless
Operating Temperature Range
-40 Degrees F to 180 Degrees F
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Caster Product Group
Rigid Caster
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Wheel/Tread Material
Polyurethane
With Toe Plate
No
Caster Brake Type
No Brake
Includes Thread Guards
No
Wheel Type
Polyurethane (Polypropylene Core)
Wheel Bearing Material
Stainless Steel
Caster Frame Material
Stainless Steel
Item
Plate Caster
Frame Finish
Stainless Steel
Swivel Lead
0 in
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
Wheel Hardness Rating
63 Shore D

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.