This item is Discontinued.

Albion Caster, 1200 lb, 6 in Dia. 05HT06201R

This item is Discontinued.

Albion

Caster, 1200 lb, 6 in Dia. (Discontinued)

Mfr # 05HT06201R
Zoro # G900712796
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05HT06201R
Zoro #
G900712796
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Overall Wheel Width
2 in
Mounting Plate Thickness
1/4 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
7 1/4 in
For Axle Dia.
1/2 in
Mounting Bolt Dia.
3/8 in
Hub Length
2 3/16 in

Details

Caster Brake Type
No Brake
Caster Sub-Type
Rigid
Tread Shape
Donut
Wheel Type
Glass-Filled Nylon
Wheel Bearing Type
Roller
Swivel Raceway Type
Double Ball
Swivel Lead
0 in
Non-Marking
Yes
Wheel/Tread Color
Black
Item
Plate Caster
Wheel Core Type
Solid
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Operating Temperature Range
-20 Degrees to 480 Degrees F
Wheel Bearing Material
Stainless Steel
Wheel/Tread Material
Nylon
Number of Mounting Holes
4
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Number of Wheels
1
Mounting Plate Bolt Hole Pattern
B
Includes Thread Guards
No
Caster Mounting Type
Plate
Load Rating
1200 lb
Features
Harsh Environment Wheel, Heat Resistant Wheel, Popular Caster
Frame Finish
Polished
Frame Construction
Formed
With Toe Plate
No
Core Color
Black
Includes Spanner Bushing
Yes
Wheel/Tread Hardness Rating
Hard
Caster Frame Material
Stainless Steel
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Wheel/Tread Hardness
75-80 Shore D
Standards
NSF, RoHS
Wheel Core Material
Nylon
NSF Listed
Yes
Caster Product Group
Rigid Caster
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,200 lb

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews