This item is Discontinued.

Albion Caster, 1200 lb, 6 in Dia. 05TM06201R

This item is Discontinued.

Albion

Caster, 1200 lb, 6 in Dia. (Discontinued)

Mfr # 05TM06201R
Zoro # G300712792
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05TM06201R
Zoro #
G300712792
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Mounting Plate Thickness
1/4 in
For Axle Dia.
1/2 in
Wheel Dia.
6 in
Mounting Bolt Dia.
3/8 in
Mounting Height
7 1/4 in
Overall Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Hub Length
2 3/16 in

Details

Caster Frame Material
Stainless Steel
Tread Shape
Donut
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lead
0 in
Frame Construction
Formed
Caster Mounting Type
Plate
Caster Plate Hole Pattern
B
Swivel Raceway Type
Double Ball
Operating Temperature Range
-65 Degrees F to 250 Degrees F (300 Degrees F intermittent)
Core Color
Black
Wheel Type
Phenolic
Swivel Lock Type
No Lock Included
NSF Listed
Yes
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Wheel/Tread Color
Black
Wheel Bearing Material
Stainless Steel
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Item
Plate Caster
Wheel Bearing Type
Roller
Includes Spanner Bushing
Yes
Standards
NSF Listed, RoHS Compliant
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Includes Thread Guards
No
Frame Finish
Stainless Steel
Caster Brake Type
No Brake
Number of Wheels
1
With Toe Plate
No
Features
Stainless, USA-Made Wheel
Wheel/Tread Material
Phenolic
Wheel Core Material
Phenolic
Number of Mounting Holes
4
Caster Sub-Type
Rigid
Non-Marking
Yes
Load Rating
1200 lb
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,200 lb
Wheel Hardness Rating
Rockwell 102 E

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews