This item is Discontinued.

Albion Caster, 1200 lb, 6 in Dia. 05TM06201S

This item is Discontinued.

Albion

Caster, 1200 lb, 6 in Dia. (Discontinued)

Mfr # 05TM06201S
Zoro # G600712782
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05TM06201S
Zoro #
G600712782
UPC #
-
Country of Origin
United States
Mounting Plate Bolt Hole Pattern
B
Features
Stainless, USA-Made Wheel
Number of Wheels
1
Load Rating
1200 lb
Caster Brake Type
No Brake
Wheel/Tread Hardness Rating
Extra Hard
Caster Mounting Type
Plate
Swivel Lead
1 7/8 in
Tread Shape
Donut
Wheel/Tread Color
Black
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel Type
Phenolic
Frame Finish
Stainless Steel
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Item
Plate Caster
Includes Spanner Bushing
Yes
Non-Marking
Yes
Caster Product Group
Swivel Caster
Frame Construction
Formed
Caster Sub-Type
Swivel
Wheel Bearing Type
Roller
Wheel Core Material
Phenolic
Wheel/Tread Hardness
Rockwell 102 E
Number of Mounting Holes
4
Wheel/Tread Material
Phenolic
Standards
NSF Listed, RoHS Compliant
Includes Thread Guards
No
Caster Frame Material
Stainless Steel
With Toe Plate
No
Wheel Bearing Material
Stainless Steel
Core Color
Black
NSF Listed
Yes
Operating Temperature Range
-65 Degrees F to 250 Degrees F (300 Degrees F intermittent)
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,200 lb

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.