This item is Discontinued.

Albion Caster, 1200 lb, 8 in Dia. 05NG08201R

This item is Discontinued.

Albion

Caster, 1200 lb, 8 in Dia. (Discontinued)

Mfr # 05NG08201R
Zoro # G100712763
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05NG08201R
Zoro #
G100712763
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
3/8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
9 1/2 in
For Axle Dia.
1/2 in
Mounting Plate Thickness
1/4 in
Wheel Dia.
8 in
Overall Wheel Width
2 in
Hub Length
2 3/16 in

Details

Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Sub-Type
Rigid
Standards
NSF, RoHS
Number of Mounting Holes
4
Caster Frame Material
Stainless Steel
Item
Plate Caster
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Core Color
Black
Includes Thread Guards
No
Includes Spanner Bushing
Yes
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Frame Construction
Formed
Load Rating
1200 lb
Wheel Bearing Material
Stainless Steel
With Toe Plate
No
Wheel Core Type
Solid
Caster Product Group
Rigid Caster
Non-Marking
Yes
Wheel/Tread Material
Nylon
Wheel Bearing Type
Roller
Caster Mounting Type
Plate
Operating Temperature Range
-40 Degrees to 250 Degrees F
Caster Brake Type
No Brake
Number of Wheels
1
Wheel/Tread Hardness Rating
Hard
Wheel Type
Glass-Filled Nylon
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
NSF Listed
Yes
Features
Harsh Environment Wheel, Heat Resistant Wheel
Mounting Plate Bolt Hole Pattern
B
Wheel Core Material
Nylon
Wheel/Tread Hardness
85 Shore D +/-5
Swivel Lead
0 in
Tread Shape
Donut
Wheel/Tread Color
Black
Frame Finish
Polished
Load Rating Range
1000 to 2999 lb
Wheel Hardness Rating
85 Shore D
Load Capacity - Maximum
1,200 lb

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews