This item is Discontinued.

Albion Caster, 550 lb, 5 in Dia. 05PB05201SFBD

This item is Discontinued.

Albion

Caster, 550 lb, 5 in Dia. (Discontinued)

Mfr # 05PB05201SFBD
Zoro # G800712841
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05PB05201SFBD
Zoro #
G800712841
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
3/8 in
Mounting Plate Thickness
1/4 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Swivel Radius
4 1/8 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Height
6 1/2 in
Wheel Dia.
5 in
Hub Length
2 3/16 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2 5/8 in x 3 in
With Toe Plate
No
Number of Wheels
1
Features
Brake, Economical Wheel, Stainless
Wheel Core Material
Polypropylene
Includes Spanner Bushing
Yes
Wheel Bearing Type
Roller
Caster Mounting Type
Plate
Swivel Raceway Type
Double Ball
Swivel Lead
1 5/8 in
Non-Marking
Yes
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Frame Construction
Formed
Load Rating
550 lb
Swivel Lock Type
No Lock Included
Wheel/Tread Material
Polypropylene
NSF Listed
Yes
Operating Temperature Range
-20 Degrees F to 180 Degrees F
Wheel Bearing Material
Stainless Steel
Wheel/Tread Color
Black
Wheel Type
Polypropylene
Includes Thread Guards
No
Core Color
Black
Caster Brake Type
Face Brake
Caster Frame Material
Stainless Steel
Standards
NSF Listed, RoHS Compliant
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Frame Finish
Stainless Steel
Wheel/Tread Hardness Rating
Hard
Tread Shape
Donut
Number of Mounting Holes
4
Caster Plate Hole Pattern
B
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
550 lb
Wheel Hardness Rating
65 Shore D

Description

Swivel, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & reviews