- MFR #
- 05XS08201R
- Zoro #
- G600712836
- UPC #
- -
- Country of Origin
- United States
- Swivel Raceway Type
- Double Ball
- Caster Product Group
- Rigid Caster
- Load Rating
- 675 lb
- Wheel/Tread Hardness Rating
- Soft
- Outside Bolt Hole Spacing
- 3 in x 3 5/8 in
- Swivel Lock Type
- No Lock Included
- Wheel Type
- Flat-Free
- Wheel/Tread Hardness
- 65-75 Shore A
- Features
- Ergonomic Wheel, Floor Protective Wheel, Harsh Environment Wheel, Metal Debris Resistant Wheel, Non-Marking Wheel, Premium Rubber Wheel, Shock-absorbing Wheel, Water Resistant Wheel
- Wheel/Tread Color
- Gray
- Caster Brake Type
- No Brake
- Item
- Plate Caster
- Wheel/Tread Material
- Rubber
- Standards
- NSF, RoHS
- Number of Mounting Holes
- 4
- Mounting Plate Bolt Hole Pattern
- B
- Wheel Bearing Material
- Stainless Steel
- Frame Finish
- Polished
- With Toe Plate
- No
- Wheel Core Material
- Rubber
- Wheel Bearing Type
- Roller
- Includes Thread Guards
- No
- Operating Temperature Range
- -45 Degrees to 180 Degrees F
- Non-Marking
- Yes
- Caster Mounting Type
- Plate
- Caster Sub-Type
- Rigid
- Core Color
- Gray
- Application
- Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
- Caster Frame Material
- Stainless Steel
- Wheel Core Type
- Solid
- Inside Bolt Hole Spacing
- 2 5/8 in x 3 in
- NSF Listed
- Yes
- Tread Shape
- Donut
- Includes Spanner Bushing
- Yes
- Number of Wheels
- 1
- Frame Construction
- Formed
- Swivel Lead
- 0 in
- Load Rating Range
- 300 to 999 lb
- Load Capacity - Maximum
- 675 lb