This item is Discontinued.

Albion Caster, 800 lb, 4 in Dia. 05TM04201SFBD

This item is Discontinued.

Albion

Caster, 800 lb, 4 in Dia. (Discontinued)

Mfr # 05TM04201SFBD
Zoro # G700712798
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05TM04201SFBD
Zoro #
G700712798
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Height
5 5/8 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Wheel Dia.
4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3 7/16 in
Hub Length
2 3/16 in

Details

Wheel/Tread Material
Phenolic
Number of Mounting Holes
4
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Wheel/Tread Hardness
Rockwell 102 E
Frame Construction
Formed
Features
Brake, Stainless, USA-Made Wheel
Includes Spanner Bushing
Yes
Frame Finish
Stainless Steel
Operating Temperature Range
-65 Degrees F to 250 Degrees F (300 Degrees F intermittent)
NSF Listed
Yes
Caster Brake Type
Face Brake
Swivel Lead
1 7/16 in
Load Rating
800 lb
Caster Product Group
Swivel with Face Brake
Swivel Lock Type
No Lock Included
Tread Shape
Donut
Wheel Core Material
Phenolic
Caster Sub-Type
Swivel
Swivel Raceway Type
Double Ball
Caster Mounting Type
Plate
Core Color
Black
Wheel/Tread Color
Black
Wheel Bearing Type
Roller
Mounting Plate Bolt Hole Pattern
B
Caster Frame Material
Stainless Steel
Standards
NSF Listed, RoHS Compliant
Wheel Type
Phenolic
Wheel/Tread Hardness Rating
Extra Hard
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Non-Marking
Yes
Wheel Bearing Material
Stainless Steel
With Toe Plate
No
Number of Wheels
1
Item
Plate Caster
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
800 lb

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.