This item is Discontinued.

Albion Caster, Kingpin, 1000 lb, 5 in Dia. 05NG05201SFBD

This item is Discontinued.

Albion

Caster, Kingpin, 1000 lb, 5 in Dia. (Discontinued)

Mfr # 05NG05201SFBD
Zoro # G500712769
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05NG05201SFBD
Zoro #
G500712769
UPC #
-
Country of Origin
United States

Dimensions

Overall Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Wheel Dia.
5 in
Swivel Radius
4 1/8 in
Mounting Height
6 1/2 in
Mounting Plate Thickness
1/4 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in

Details

Tread Shape
Donut
Swivel Lock Type
No Lock Included
Item
Plate Caster
Core Color
Black
Number of Wheels
1
Caster Sub-Type
Swivel
Standards
NSF, RoHS
Wheel/Tread Material
Nylon
With Toe Plate
No
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Includes Spanner Bushing
Yes
NSF Listed
Yes
Number of Mounting Holes
4
Swivel Raceway Type
Double Ball
Caster Mounting Type
Plate
Wheel Type
Glass-Filled Nylon
Frame Finish
Polished
Wheel Bearing Material
Stainless Steel
Features
Harsh Environment Wheel, Heat Resistant Wheel
Includes Thread Guards
No
Caster Brake Type
Face Brake
Wheel Core Type
Solid
Caster Product Group
Swivel with Face Brake
Wheel/Tread Color
Black
Wheel Bearing Type
Roller
Load Rating
1000 lb
Wheel/Tread Hardness Rating
Hard
Swivel Lead
1 5/8 in
Mounting Plate Bolt Hole Pattern
B
Non-Marking
Yes
Swivel Construction
Kingpin
Frame Construction
Formed
Wheel/Tread Hardness
85 Shore D +/-5
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Caster Frame Material
Stainless Steel
Operating Temperature Range
-40 Degrees to 250 Degrees F
Wheel Core Material
Nylon
Load Rating Range
1000 to 2999 lb
Wheel Hardness Rating
85 Shore D
Load Capacity - Maximum
1,000 lb

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & reviews