This item is Discontinued.

Albion Caster, Kingpin, 1000 lb, 6 in Dia. 05XI06201SFBD

This item is Discontinued.

Albion

Caster, Kingpin, 1000 lb, 6 in Dia. (Discontinued)

Mfr # 05XI06201SFBD
Zoro # G500712998
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05XI06201SFBD
Zoro #
G500712998
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
3/8 in
Mounting Height
7 1/4 in
Swivel Radius
4 7/8 in
Overall Wheel Width
2 in
Mounting Plate Thickness
1/4 in
Wheel Dia.
6 in
Mounting Plate Size
4 in x 4 1/2 in
Wheel Width
2 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in

Details

Includes Thread Guards
No
Caster Product Group
Swivel with Face Brake
Wheel Bearing Material
Stainless Steel
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Standards
NSF Listed, RoHS Compliant
Wheel Core Material
Polyurethane
Features
Stainless-Steel Casters are Designed for Light-Duty Applications Where Frequent Wash-Downs are Necessary
Wheel/Tread Hardness Rating
Soft
Non-Marking
Yes
Operating Temperature Range
Up to 180 Degrees F
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Caster Mounting Type
Plate
Caster Frame Material
Stainless Steel
Swivel Lock Type
No Lock Included
Number of Mounting Holes
4
Includes Spanner Bushing
Yes
Core Color
Green
Wheel/Tread Color
Green
Swivel Lead
1 7/8 in
Frame Construction
Formed
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Load Rating
1000 lb
Mounting Plate Bolt Hole Pattern
B
Caster Brake Type
Face Brake
Wheel Type
Solid Polyurethane
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Material
Polyurethane
Item
Plate Caster
Wheel Bearing Type
Roller
With Toe Plate
No
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Tread Shape
Donut
Caster Sub-Type
Swivel
Frame Finish
Stainless Steel
Number of Wheels
1
NSF Listed
Yes
Wheel Core Type
Solid
Load Rating Range
1000 to 2999 lb
Wheel Hardness Rating
70 Shore D
Load Capacity - Maximum
1,000 lb

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & reviews