This item is Discontinued.

Albion Caster, Kingpin, 1200 lb, 6 in Dia. 05NG06201S

This item is Discontinued.

Albion

Caster, Kingpin, 1200 lb, 6 in Dia. (Discontinued)

Mfr # 05NG06201S
Zoro # G800712919
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05NG06201S
Zoro #
G800712919
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height
7 1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Wheel Width
2 in
Wheel Dia.
6 in
For Axle Dia.
1/2 in
Mounting Bolt Dia.
3/8 in
Overall Wheel Width
2 in
Swivel Radius
4 7/8 in
Hub Length
2 3/16 in

Details

Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Outside Bolt Hole Spacing
3 in x 3 5/8 in
With Toe Plate
No
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Frame Finish
Polished
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel/Tread Material
Nylon
NSF Listed
Yes
Core Color
Black
Caster Product Group
Swivel Caster
Wheel Bearing Type
Roller
Operating Temperature Range
-40 Degrees to 250 Degrees F
Caster Sub-Type
Swivel
Wheel/Tread Hardness
85 Shore D +/-5
Caster Frame Material
Stainless Steel
Number of Mounting Holes
4
Wheel Bearing Material
Stainless Steel
Frame Construction
Formed
Load Rating
1200 lb
Swivel Lead
1 7/8 in
Mounting Plate Bolt Hole Pattern
B
Item
Plate Caster
Number of Wheels
1
Features
Harsh Environment Wheel, Heat Resistant Wheel, Popular Caster
Wheel Core Type
Solid
Wheel Type
Glass-Filled Nylon
Wheel/Tread Color
Black
Tread Shape
Donut
Caster Mounting Type
Plate
Standards
NSF, RoHS
Wheel Core Material
Nylon
Caster Brake Type
No Brake
Includes Spanner Bushing
Yes
Non-Marking
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,200 lb
Wheel Hardness Rating
85 Shore D

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.