This item is Discontinued.

Albion Caster, Kingpin, 1200 lb, 8 in Dia. 05EG08201SFBD

This item is Discontinued.

Albion

Caster, Kingpin, 1200 lb, 8 in Dia. (Discontinued)

Mfr # 05EG08201SFBD
Zoro # G800712902
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05EG08201SFBD
Zoro #
G800712902
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Wheel Width
2 in
Swivel Radius
6 3/8 in
Overall Wheel Width
2 in
Hub Length
2 3/16 in

Details

Operating Temperature Range
-40 Degrees F to 180 Degrees F
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Brake Type
Face Brake
Wheel Bearing Type
Roller
Frame Finish
Stainless Steel
Frame Construction
Formed
Caster Mounting Type
Plate
Core Color
Gray
Load Rating
1200 lb
Number of Mounting Holes
4
Mounting Plate Bolt Hole Pattern
B
Non-Marking
Yes
Wheel Bearing Material
Stainless Steel
Swivel Construction
Kingpin
NSF Listed
Yes
Number of Wheels
1
Swivel Lead
2 3/8 in
Wheel Type
Polypropylene Core
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Blue
Includes Thread Guards
No
Caster Frame Material
Stainless Steel
Item
Plate Caster
Wheel/Tread Material
Polyurethane
Features
Stainless-Steel Casters are Designed for Light-Duty Applications Where Frequent Wash-Downs are Necessary
With Toe Plate
No
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
Yes
Standards
NSF Listed, RoHS Compliant
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
95 Shore A
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Caster Sub-Type
Swivel
Caster Product Group
Swivel with Face Brake
Tread Shape
Donut
Swivel Lock Type
No Lock Included
Wheel Core Type
Solid
Load Rating Range
1000 to 2999 lb
Wheel Hardness Rating
95 Shore A
Load Capacity - Maximum
1,200 lb

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.