This item is Discontinued.

Albion Caster, Kingpin, 1200 lb, 8 in Dia. 05NG08201SFBD

This item is Discontinued.

Albion

Caster, Kingpin, 1200 lb, 8 in Dia. (Discontinued)

Mfr # 05NG08201SFBD
Zoro # G700712972
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05NG08201SFBD
Zoro #
G700712972
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Plate Thickness
1/4 in
Mounting Height
9 1/2 in
Mounting Bolt Dia.
3/8 in
Overall Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Wheel Dia.
8 in
Swivel Radius
6 3/8 in
Hub Length
2 3/16 in

Details

Wheel Core Type
Solid
Swivel Lead
2 3/8 in
Wheel/Tread Material
Nylon
Frame Construction
Formed
Includes Spanner Bushing
Yes
Wheel/Tread Color
Black
Wheel Core Material
Nylon
Caster Frame Material
Stainless Steel
Swivel Raceway Type
Double Ball
Tread Shape
Donut
Number of Wheels
1
Wheel Type
Glass-Filled Nylon
Item
Plate Caster
Load Rating
1200 lb
Features
Harsh Environment Wheel, Heat Resistant Wheel
Standards
NSF, RoHS
Number of Mounting Holes
4
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Non-Marking
Yes
Includes Thread Guards
No
Caster Product Group
Swivel with Face Brake
Caster Sub-Type
Swivel
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
85 Shore D +/-5
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Swivel Construction
Kingpin
Core Color
Black
Caster Brake Type
Face Brake
Wheel Bearing Type
Roller
NSF Listed
Yes
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Frame Finish
Polished
Wheel Bearing Material
Stainless Steel
Swivel Lock Type
No Lock Included
With Toe Plate
No
Caster Mounting Type
Plate
Mounting Plate Bolt Hole Pattern
B
Operating Temperature Range
-40 Degrees to 250 Degrees F
Load Rating Range
1000 to 2999 lb
Wheel Hardness Rating
85 Shore D
Load Capacity - Maximum
1,200 lb

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.