This item is Discontinued.

Albion Caster, Kingpin, 900 lb, 5 in Dia. 05EG05201S

This item is Discontinued.

Albion

Caster, Kingpin, 900 lb, 5 in Dia. (Discontinued)

Mfr # 05EG05201S
Zoro # G300712853
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05EG05201S
Zoro #
G300712853
UPC #
-
Country of Origin
United States
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Swivel Raceway Type
Double Ball
Mounting Plate Bolt Hole Pattern
B
Wheel Core Type
Solid
Wheel Bearing Material
Stainless Steel
Operating Temperature Range
-40 Degrees F to 180 Degrees F
Frame Construction
Formed
Includes Thread Guards
No
Swivel Lead
1 5/8 in
Standards
NSF Listed, RoHS Compliant
Number of Mounting Holes
4
Non-Marking
Yes
Wheel/Tread Color
Blue
Core Color
Gray
Number of Wheels
1
With Toe Plate
No
Caster Product Group
Swivel Caster
Includes Spanner Bushing
Yes
Wheel/Tread Material
Polyurethane
Load Rating
900 lb
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Wheel Bearing Type
Roller
NSF Listed
Yes
Item
Plate Caster
Features
Stainless-Steel Casters are Designed for Light-Duty Applications Where Frequent Wash-Downs are Necessary
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Wheel Type
Polypropylene Core
Swivel Construction
Kingpin
Wheel Core Material
Polypropylene
Caster Sub-Type
Swivel
Swivel Lock Type
No Lock Included
Caster Frame Material
Stainless Steel
Frame Finish
Stainless Steel
Tread Shape
Donut
Wheel/Tread Hardness Rating
Firm
Caster Mounting Type
Plate
Wheel/Tread Hardness
95 Shore A
Caster Brake Type
No Brake
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
900 lb
Wheel Hardness Rating
95 Shore A

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.