Shop ALBION

Caster, Kingpinless, 8x3, 410TM08501SL

  • Mfr # 410TM08501SL
  • Zoro # G015489620

product price: 
$
608.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
410TM08501SL
Zoro #
G015489620
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' Phenolic Wheel Caster with 7.25'' x 5.25'' Plate and Swivel Lock, 410TM08501SL Superior Performance & Robust Design | Engineered for Heavy-Duty Use Product Overview Brand: Albion Casters SKU: 410TM08501SL Size: 8'' x 3'' Type: Kingpinless Caster with Swivel Lock Material: Phenolic Wheel Plate Size: 7.25'' x 5.25'' Load Capacity: 2500 lb Mount Height: 10.5 inches Features: Swivel Lock The Albion Casters Kingpinless 8'' x 3'' Phenolic Wheel Caster with a 7.25'' x 5.25'' Plate and Swivel Lock is expertly to handle the toughest industrial tasks. With a robust load capacity of 2500 lbs, this caster is designed for heavy-duty applications, offering unparalleled durability and performance. The 10.5-inch mount height and Kingpinless design enhance stability and maneuverability, while the swivel lock feature ensures secure and controlled movement. Perfect for various equipment and environments, this caster combines high-quality construction with innovative design for reliable operation in demanding conditions. Reliable Customer Support Our dedicated team of Caster Experts is available Monday through Friday, 8 am, 5 pm to provide assistance and answer any questions, helping you find the ideal caster solution for your needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.