This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XA0303106
- Zoro #
- G508385507
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Wheel Dia.
- 3 in
- Hub Length
- 1 1/2 in
- Wheel Width
- 1 1/4 in
- For Axle Size
- 3/8 in
- Fits Chest Size
- Acid Resistant, Caustic Resistant, Chemical Resistant, Oil Resistant
Details
- Item
- Caster Wheel
- Wheel Core Material
- Polymer
- Features
- Acid Resistant, Caustic Resistant, Chemical Resistant, Oil Resistant
- Load Rating
- 300 lb
- Operating Temperature Range
- -40 Degrees to 180 Degrees F
- Wheel/Tread Hardness
- 63(+/-5) Shore D
- Core Color
- Gray
- Tread Shape
- Standard
- Wheel/Tread Material
- Polyurethane
- Wheel/Tread Color
- Gray
- Wheel Bearing Type
- Roller
- Includes Spanner Bushing
- Not Included
- Wheel/Tread Hardness Rating
- Hard
- Non-Marking
- No
- Load Rating Range
- 300 to 999 lb
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
Description
Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 63(+/-5) Shore D, Roller, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Polymer Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.