Shop ALBION
See all product information
Create Account
Caster Wheel, 4"dia, 1,500 lb, Red
- Mfr # AX0422808MAX
- Zoro # G508385545
product price:Â
$
51.15
/ea
Key Features
Core Color
Maroon
Wheel Width
2 in
Wheel Core Material
Aluminum
Features
The CG-MAX Wheel was Designed and Formulated to Outperform, Outlast, and Take Customer Efficiency to the MAX. with Best-In-Class Ergonomics and Durability, This Reactive Polyurethane Wheel Tread is Chemically and Mechanically Molded onto a Lightweight Aluminum Wheel Core
Load Rating
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX0422808MAX
- Zoro #
- G508385545
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Wheel Width
- 2 in
- Hub Length
- 2 7/16 in
- Wheel Dia.
- 4 in
- For Axle Dia.
- 1/2 in
- For Axle Size
- 1/2 in
Description
Caster Wheel, 1,500 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.