
Caster Wheel, 6"dia, 1,400 lb, Silver
Mfr # CA0620112
Zoro # G008385489
product price:Â $44.89
/eaKey Features
Wheel/Tread Material
Iron
Wheel Dia.
6 in
Wheel Width
1 1/2 in
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA0620112
Zoro #
G008385489
UPC #
-
Country of Origin
Switzerland
Dimensions
Wheel Dia.
6 in
Wheel Width
1 1/2 in
Hub Length
2 3/16 in
For Axle Dia.
3/4 in
Details
Item
Caster Wheel
Wheel/Tread Material
Iron
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
147 BHN
Tread Shape
Standard
Non-Marking
Yes
Application
Industrial Equipment
Wheel/Tread Hardness Rating
Extra Hard
Features
Impact-Resistant
Includes
Retainer Thrust Washers
Operating Temperature Range
Up to 800 Degrees F
Load Rating
1,400 lb
Includes Spanner Bushing
Included
Wheel Core Material
Cast Iron
Load Rating Range
300 to 999 lb
Compatible with Series
Universal
Operating Temperature - Maximum
800 Degrees F
Compatible Manufacturer Model Number
110CA06201R, 110CA06201S, 110CA06201SFBC, 16CA06201R, 16CA06201S, 16CA06201SFBA, 16CA06201ST
Description
Caster Wheel, 1,400 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 1 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, Brinell 145, Roller, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.