Shop ALBION
See all product information
Create Account
Caster Wheel, 8"dia, 280 lb, Black
Mfr # SZ0822808
Zoro # G308385516
product price:Â
$
74.99
/ea
Key Features
Operating Temperature Range
-40 Degrees to 180 Degrees F
Hub Length
2 7/16 in
Non-Marking
Yes
Features
The SZ Wheel Provides you with All the Benefits of a Pneumatic Tire, without the Hassle of Getting a flat, These Maintenance Free Wheels, Constructed of Solid Monoprene Material, which Rejects Debris and will not Go Flat, Offer the Same Great Features of a pneumatic Wheel
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ0822808
- Zoro #
- G308385516
- UPC #
- -
- Country of Origin
- Colombia
- Operating Temperature Range
- -40 Degrees to 180 Degrees F
- Non-Marking
- Yes
- Features
- The SZ Wheel Provides you with All the Benefits of a Pneumatic Tire, without the Hassle of Getting a flat, These Maintenance Free Wheels, Constructed of Solid Monoprene Material, which Rejects Debris and will not Go Flat, Offer the Same Great Features of a pneumatic Wheel
- Item
- Caster Wheel
- Wheel Core Type
- Solid
- Load Rating
- 280 lb
- Wheel/Tread Color
- Black
- Wheel Bearing Type
- Precision Ball
- Wheel/Tread Hardness Rating
- Firm
- Load Rating Range
- 0 to 299 lb
- Wheel/Tread Material
- Rubber
- Tread Shape
- Standard
- Includes Spanner Bushing
- Not Included
- Wheel Core Material
- Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Wheel Hardness Rating
- 70 Shore A
- Compatible Manufacturer Model Number
- 16SZ08228R, 16SZ08228S, 16SZ08228SFBA
- Compatible with Series
- Universal
Description
Caster Wheel, 280 lb Load Rating, 0 to 299 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Firm, 65-75 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Zinc Plated Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.