This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wheel Width
- 1 1/4 in
- Mounting Bolt Dia.
- 5/16 in
- For Axle Dia.
- 3/8 in
- Swivel Radius
- None- Rigid Caster
- Mounting Plate Size
- 2 1/2 in x 3 5/8 in
- Wheel Dia.
- 3 in
- Mounting Height
- 4 1/4 in
- Fits Chest Size
- Ergonomic, Harsh Environment Wheel, Maintenance Free, Floor Protective Wheel
Description
Rigid, Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.