This item is Discontinued.

Albion Plate Caster, Swivel, Rubber, 4 1/4"H P2XR03028S

This item is Discontinued.

Albion

Plate Caster, Swivel, Rubber, 4 1/4"H (Discontinued)

Mfr # P2XR03028S
Zoro # G7812414
Country of Origin China
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2XR03028S
Zoro #
G7812414
UPC #
-
Country of Origin
China
Frame Color
Gray
Swivel Lock Type
No Lock Included
Core Color
Gray
Swivel Bearing Seal Type
Sealed
Caster Product Group
Swivel Caster
Swivel Raceway Type
Precision Ball
Wheel Core Type
Solid
Wheel/Tread Color
Gray
Features
Ergonomic, Harsh Environment Wheel, Maintenance Free, Floor Protective Wheel
Caster Mounting Type
Plate
Caster Brake Type
No Brake
Mounting Plate Bolt Hole Pattern
B
Non-Marking
Yes
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Wheel Bearing Type
Ball
Application
Hotel Equipment, Institutional Equipment, Food Service, Racks and Cases, Stock Carts, Laundry Hampers
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Number of Wheels
1
Caster Sub-Type
Swivel
ESD Conductive
No
Swivel Lead
1-5/16 in
Standards
ROHS Standards, FDA Compliant
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Tread Shape
Standard
Item
Plate Caster
Load Rating Range
0 to 299 lb
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-45 to 180 Degrees F
Load Rating
200 lb
Series
P2 Series
Wheel/Tread Hardness
65-75A
Wheel Type
Tread-On Core
Swivel Construction
Swivel
Wheel/Tread Material
Rubber
Includes Spanner Bushing
Yes
Includes Thread Guards
Yes
Wheel Core Material
Polypropylene
NSF Listed
No
Load Capacity - Maximum
200 lb

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
For Axle Dia.
3/8 in
Swivel Radius
2 13/16 in
Wheel Dia.
3 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Bolt Dia.
5/16 in
Fits Chest Size
Ergonomic, Harsh Environment Wheel, Maintenance Free, Floor Protective Wheel

Description

Swivel, Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.