This item is Discontinued.

This item is Discontinued.
ALC AWS337 7 in. 1080P 4-Channel Touchscreen Monitor with 1 Camera; Black (Discontinued)
Mfr #
AWS337
Zoro #
G904008840
UPC # 857067005529
Country of Origin China
Category Security Video Cameras
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWS337
- Zoro #
- G904008840
- UPC #
- 857067005529
- Country of Origin
- China
Description
Features
- 7" touchscreen monitor
- Remote monitoring anytime from anywhere with free ALC Observer app
- Email alerts & push notifications
- 8GB SD Card
- 45ft night vision
- Weatherproof
- 2.4GHz digital frequency hopping spread spectrum technology with 500ft range between camera & monitor
- Infrared cut filter & LEDs
- Color: Black
- Channel: 4
- Size: 7 in.
- Dimension: 11.5" H x 13.1" W x 8.8" D
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.