This item is Discontinued.

Alc ALC AWS3377 7 in. 1080P 4-Channel Touchscreen Monitor with 2 Camera; Black AWS3377

This item is Discontinued.

Alc

ALC AWS3377 7 in. 1080P 4-Channel Touchscreen Monitor with 2 Camera; Black (Discontinued)

Mfr # AWS3377
Zoro # G504008769
UPC # 857067005536
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS3377
Zoro #
G504008769
UPC #
857067005536
Country of Origin
China

Description

Features
  • 7" touchscreen monitor
  • Remote monitoring anytime from anywhere with free ALC Observer app
  • Email alerts & push notifications
  • 8GB SD Card
  • 45ft night vision
  • Weatherproof
  • 2.4GHz digital frequency hopping spread spectrum technology with 500ft range between cameras & monitor
  • Infrared cut filter & LEDs
Specifications
  • Color: Black
  • Channel: 4
  • Size: 7 in.
  • Dimension: 12" H x 16.2" W x 9.3" D
  • Weight: 5.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.