Shop ALDAN AMERICAN
Create Account
Coil-Over Kit, Regulator, 15 in. Extended, Spring, 160 lbs. per in. Rate, Chrome
- Mfr # PR655160B
- Zoro # G024179291
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR655160B
- Zoro #
- G024179291
- UPC #
- -
- Country of Origin
- China
Description
Regulator Series Single Adjustable Complete Coilover Kit include coilovers machined from aircraft grade 6061 T6 Billet Aluminum and are hard anodized Midnight Black with Chrome Finish Coil Springs. Features Adjustment Type - Single Adjustment.. Extended Length - 15 in.. Compressed Length - 11.3 in.. Includes - 0.62 & 0.5 in. Sleeves, Bushings, Adjustable Spanner Wrench, Coil-Over Springs.. Finish - Chrome Plated.. Spring rate - 160 lbs./in.. Set of pair..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.