Shop ALDAN AMERICAN
Create Account
Coil-Over-Spring, 550 lbs. per in. Rate, 10 in. Length - Black, Pair
- Mfr # 10-550BK2
- Zoro # G824197341
product price:Â
$
217.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-550BK2
- Zoro #
- G824197341
- UPC #
- -
- Country of Origin
- China
Description
Coil-springs are cold wound from high tensile, chrome silicon steel for longer life and better durability. Chrome silicon steel springs are manufactured for greater consistency and higher strength than other custom coilover springs. All of a custom coilover springs are a long lasting black powder coat coil-spring finish. Coilover springs are designed to offer top-of-the-line suspension control and to provide a superior ride. Features Length - 10 in.. Inside Diameter - 2.5 in.. Spring Rate - 550 lbs. / in.. Spring Finish - Black Powdercoat.. Set of pair..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.