Shop ALEKO
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
14 ft. London Style Steel Swing Single Driveway with Pedestrian Gate, Black
- Mfr # SET14X4LONS-UNB
- Zoro # G824192896
product price:Â
$
4,014.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SET14X4LONS-UNB
- Zoro #
- G824192896
- UPC #
- -
- Country of Origin
- China
Description
We provide best quality of products in Driveway Gates, Pedestrian Gates, Solar Panels, Swing and Sliding Gate Openers, Retractable Awnings, Drywall Sanders and many more. We have a broad range of driveway gates, gate openers and gate accessories under the "Build It Yourself category for easy accessibility. Features High quality gate, specially designed for DIY installation. Great combination of strength, corrosion resistance. Duplex system ( powder paint is applied to galvanized steel). Galvanized steel ( protects the steel from rust and corrosion). Posts and hinges included. Specifications Color: Black. Dual Swing Gate Size: 14' x 6 1/4'. Pedestrian Gate: 5' tall x 4' long. Weight: 780 lbs.