DG16STPSSW St Louis Style Single Swing Steel Driveway Gate 16'
- Mfr # DG16STPSSW-UNB
- Zoro # G224184316
product price:Â
$
3,669.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DG16STPSSW-UNB
- Zoro #
- G224184316
- UPC #
- -
- Country of Origin
- China
Description
Description: ALEKO High quality 16' x 6' Single Swing Driveway Gate specially designed for the easiest installation. The Driveway Gate captures the classic magnificence of historic wrought iron gates at an affordable price. We use the Duplex System when to make our gate: Galvanized Steel and Powder Coated Paint. Galvanized Steel is a process that protects the steel from rust and corrosion. The powder coating actually increases the life of galvanized steel. Unlike conventional paints powder coated paints will not peel chip or crack. One of the most dramatic changes you can make to the exterior of your home is adding an electronic opening gate that increases home security and enhances the aesthetics of your property. Make this driveway gate into an automatic gate by installing a gate opener that increases home security and enhances the aesthetics of your property. Specification: ALEKO High quality Single Swing Gate Maintenance free no painting or staining Duplex System (powder paint is applied to galvanized steel) Durable and strong all welded construction Great combination of strength corrosion resistance Material: Galvanized steel gate with a powder paint coating Included: Two Gate Panels Two Posts Regular Hinges J-bolt Dimensions: 16 ft x 6 ft NO WELDING REQUIRED! Replacement warranty 10 years Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.