SET12X4STPS St. Louis Iron Wrought Single Driveway Combo Gate 12' & Pedestrian Gate
- Mfr # SET12X4STPS-UNB
- Zoro # G924179889
product price:Â
$
3,622.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SET12X4STPS-UNB
- Zoro #
- G924179889
- UPC #
- -
- Country of Origin
- China
Description
Description: ALEKO 12' x 6' Single Driveway Gate with Pedestrian Gate. Keep children and pets at a safe distance from busy streets while also allowing them to play and wander through your space freely. The Pedestrian Gate allows people to enter and exit your property without having to open and close the entire gate system. We use the Duplex System when to make our gate: Galvanized Steel and Powder Coated Paint. Galvanized Steel is a process that protects the steel from rust and corrosion. The powder coating actually increases the life of galvanized steel. Unlike conventional paints powder coated paints will not peel chip or crack. One of the most dramatic changes you can make to the exterior of your home is adding an electronic opening gate that increases home security and enhances the aesthetics of your property. Make this driveway gate into an automatic gate by installing a gate opener. Specification: Kit: ALEKO High quality Single Swing Gate with Pedestrian Gate Maintenance free no painting or staining Made of galvanized steel hot-dipped and powder coated Durable and strong all welded construction Great combination of strength corrosion resistance 4-Point Welding adds additional stability to your gate Material: Galvanized steel gate with a powder paint coating Included: Pedestrian Gate panel Two Gate Panels Posts Regular Hinges J-bolt Dimensions: Gate - 12 ft x 6 ft Pedestrian gate - 5 ft tall x 4 ft long Total Weight: 542 lbs Replacement warranty 10 years Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.