Shop All File Cabinets
Alera
15.88 in W 3 Drawer File Cabinets, Espresso, Letter/Legal
Mfr # VA572816ES
Zoro # G4568019
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- File Size Letter/Legal
- Height 28-3/8"
- Material Textured Woodgrain Laminate
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA572816ES
- Zoro # G4568019
- UPC # 042167304638
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 28-3/8" |
Overall Depth | 20-1/2 in |
Width | 15-7/8" |
Overall Width | 15-7/8" |
Details
Color | Espresso |
Material | Textured Woodgrain Laminate |
Number of Drawers | 3 |
File Cabinet Type | Mobile Pedestal |
Series | Alera(R) Valencia(TM) |
Caster Type | Locking Swivel; Non-Locking Swivel |
Item | Pedestal,Mobile,Box/Box/File,Espresso |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Configuration | Box/Box/File |
Base Material | Textured Woodgrain Laminate |
Pedestal Style | Freestanding: Full-Height |
Number of Casters | 5 |
Top Material | Textured Woodgrain Laminate |
Pedestal Location | Left/Right |
Number of Pedestals | 1 |
Top Thickness | 1" |
Edge Style | Bullnose |
Anti-Tip Mechanism | Fifth Wheel |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Description
Pedestal,Mobile,Box/Box/File,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- SAFCO Steel Base, Black (4323BL)
- TRADEMARK FINE ART Marnie Bourque 'Sunflower Seeds' Canvas Art, 24x32 (ALI44470-C2432GG)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- ALERA 15.63" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter (VA542822WA)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPABFCH)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- ALERA 15.88" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA572816WA)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- Alera File Cabinets