ALEVA204224MC 42 x 24 in. Valencia Series Mobile Workstation Desk - Medium Cherry
- Mfr # VA204224MC
- Zoro # G603700489
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA204224MC
- Zoro #
- G603700489
- UPC #
- 42167305024
- Country of Origin
- China
Description
Features
- Portable mobile workstation desk goes anywhere you need it in your busy office
- Scaled to fit in tight spaces, and designed so it can pass through standard doorways to go from room to room
- Full width, full-extension slide-out keyboard tray
- Commercial-grade laminate worksurface and side panels are water, scratch, and dent-resistant
- Charcoal accent line under worksurface adds a distinctive touch
- Protective 3 mm edge banding helps prevent damage from bumps
- Two grommets for cable and wire management
- Undermount interior shelf for quick storage and to hold wires when moving
- Three-fourths height back modesty panel for privacy
- Four casters two locking for mobility
- Color: Medium Cherry
- Size: 42 x 24 in.
- Top Shape: Rectangular
- Top Material: Woodgrain Laminate
- Top Thickness: 11 1/2 in.
- Drawer Quantity: 1
- Drawer Configuration: Keyboard Drawer
- Caster Glide & Wheel: Four Hooded Casters
- Base Material: Laminate
- Edge Detail Profile: 3mm Protective Edge Band
- Shelf Count: 1
- Shelf Type: Undermount Shelf
- Shelf Width: 39 1/2 in.
- Shelf Depth: 16 in.
- Keyboard Drawer Width Maximum: 39 1/2 in.
- Keyboard Drawer Depth Maximum: 16 in.
- Series Name: Alera Valencia Series
- Dimension: 6.3" H x 26.770" W x 44.090" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.