This item is Discontinued.

This item is Discontinued.
Bookcase, 39.5", 3 Shelf, Espresso (Discontinued)
Mfr #
VA634432ES
Zoro #
G4492945
UPC # 042167304676
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA634432ES
- Zoro #
- G4492945
- UPC #
- 042167304676
- Country of Origin
- China
- Item
- Bookcase,39.5",3 Shelf,Espresso
- Series
- Alera® Valencia™ Series
- Number of Shelves
- 3
- Color
- Espresso
- Shelf Capacity
- 150 lb
- Material
- Textured Woodgrain Laminate
- Standards
- Meets or Exceeds ANSI/BIFMA Standards
- Load Capacity (Lb.)
- 150 lbs.
- Edge Type
- 3 mm Protective Edge Banding
- For Use With
- Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit.
Dimensions
- Depth
- 14"
- Height
- 39.38 in
- Width
- 31-3/4 in
- Shelf Thickness (In.)
- 1"
- Overall Width
- 31.75"
- Overall Height
- 39.38"
Description
Bookcase,39.5 In.,3 Shelf,Espresso
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.