This item is Discontinued.

Alera FW601426BL Two-Tier Rolling File Cart 26w x14d x 30h Black FW601426BL

This item is Discontinued.

Alera

FW601426BL Two-Tier Rolling File Cart 26w x14d x 30h Black (Discontinued)

Mfr # FW601426BL
Zoro # G103877063
UPC # 42167924096
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW601426BL
Zoro #
G103877063
UPC #
42167924096
Country of Origin
China

Dimensions

Caster Wheel Dia.
2 in
Width
26 in
Depth
14 in
Height
29-1/2 in

Details

Color
Black
Item
Rolling File Cart
Number of Shelves
1
Number of Caster Wheels
4
Includes
(4) 2" Wheels

Description

Mobile files help keep paper work handy when you need it and out of the way when you don't. Four 2" hooded casters two locking. Bottom shelf adjusts in 1" increments and are rated at 250 lbs. Assembles without tools.
  • Global Product Type: File Cabinets-Mobile File.
  • File Size Format: Legal Letter.
  • Media Stored: Files.
  • Number of Shelves: 1.
  • Caster/Glide/Wheel Type: 2 Locking Casters Casters.
  • Number of Wheels: 4.
  • File Cabinet Special Features: Two-Tier File Unit.
  • Color(s): Black.
  • Width: 26".
  • Depth: 14".
  • Height: 29-1/2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews