This item is Discontinued.

This item is Discontinued.
Industrial Series Table Desk, 47.25w x 23.63d x 29.5h, Modern Walnut (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ID-4824B
- Zoro #
- G8239746
- UPC #
- 42167306045
- Country of Origin
- China
Dimensions
- Overall Width
- 47.25"
- Overall Height
- 29.5"
- Top Thickness
- 0.75"
- Depth
- 23.63"
Details
- Series
- Alera Industrial Series
- No. of Drawers
- 0
- Number of Shelves
- 0
- Weight
- 51.7 lbs
- For Use With
- Alera® Valencia™ Series Components
- Workbench/Table Surface Material
- Particle Board; Melamine Laminate
- Caster Configuration
- Four Leveling Glides
- Number of Pedestals
- 0
- Material
- Steel
- Color
- Modern Walnut
Description
Modern, industrial style desk provides a clean and compact workspace that's perfect for the home or small office. Use it as a table, writing desk, or computer station to create a productive workspace in smaller areas. Attractive, durable laminate top with squared steel powder coated legs. The cross-stability bar adds style and prevents rocking to ensure a stable feel. Leveling glides included to adjust for uneven floors.
- Table desk/writing desk perfect for the home or small office.
- Scratch resistant laminate top with squared steel powder coated legs.
- Cross-stability bar to prevent rocking and to ensure a stable feel.
- Leveling glides included to adjust for uneven floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.