This item is Discontinued.

This item is Discontinued.
Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT51593GY
- Zoro #
- G503665857
- UPC #
- 42167000042
- Country of Origin
- China
Dimensions
- Height
- 19.8"
- Width
- 21.3"
- Back Width Maximum
- 20.9 in
- Arm Height From Seat
- 6.4 in
- Seat Height Range
- 15.91 in
- Seat Depth Maximum
- 15.39 in
- Pneumatic Seat Height Adjustment
- Yes
- Overall Depth Minimum
- 27.48 in
- Back Height Maximum
- 30 in
Details
- Style
- Ergonomic Gaming Chair
- Color
- Black/Gray Trim
- Material
- Polyurethane Leatherette
- Capacity
- Supports Up to 275 lb
- Distance Between Arms
- 21.2 in
- Armrest Material
- Polyurethane
- Armrest Color
- Black
- Arm Adjustability
- Height
- Seat Surface Material
- PU Leather
- Arms Included
- Yes
- Base/Frame Color
- Black/Gray
- Arm Type
- T-Bar
- Integral Lumbar Support
- Yes
- Synchronized Knee Tilt
- Yes
- Tilt Tension/Tilt Lock
- Yes
Description
Whether you're getting your game on, knocking out some homework, or leading a team from your home office you'll be doing so in style and comfort with this Alera Gaming Chair. Inspired by top racing car seats, this chair delivers ultra-comfort and sleek styling. The 135 degree reclining seat allows you to lie back and take a break from the action. Dial in your perfect comfort level with such features as height adjust, tilt tension, tilt lock, adjustable arms and removable head and lumbar pillows. Score a quick win with the easy to assemble Alera Gaming Chair.
- Race car style gaming chair.
- 90 to 130° reclining back.
- Adjustable lumbar and headrest pillows.
- Height adjustable arms.