Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA327236ES
- Zoro #
- G4492988
- UPC #
- 042167304577
- Country of Origin
- China
Dimensions
- Overall Width
- 71"
- Overall Depth
- 35-1/2"
- Overall Height
- 29-1/2"
- Width
- 71"
- Worksurface Thickness
- 1"
Details
- Type
- Reception Desk
- Item
- Desk,Reception,71",Espresso
- Color
- Espresso
- Material
- Textured Woodgrain Laminate
- Series
- Valencia
- For Use With
- Alera Valencia Series Reversible Reception Return and Alera Tackboards
- Work Surface Material
- Textured Woodgrain Laminate
- Standards
- Meets or Exceeds ANSI/BIFMA Standards
- Base Material
- Textured Woodgrain Laminate
- Shape
- Rectangular; Curved Front
- Edge Type
- 3 mm Protective Edge Band
- Base Color
- Espresso
Description
Desk,Reception,71 In.,Espresso
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
