This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QB8216
- Zoro #
- G4493785
- UPC #
- 042167393045
- Country of Origin
- China
Dimensions
- Overall Depth
- 21.5 in
- Overall Height
- 17.5 in
- Seat Width
- 26.38 in
- Seat Depth
- 21.5 in
- Seat Height
- 17.5 in
- Overall Width
- 26.38 in
Details
- Weight Capacity
- 250 lb.
- Series
- QUB
- Frame Material
- Steel
- Category Type
- Ottoman
- Item
- Sofa
- Upholstery Color
- Black
- Overall Weight Capacity
- 275 lb
- Base/Frame Color
- Silver
- Seat Surface Material
- Polyurethane
- Individuals Accommodated
- 1
Description
Contemporary geometric reception room sectional set can be configured in endless possibilities. Tufted seat design for a modern yet comfortable look. Ottoman can be configured with corner and armless sectional. Can be placed to create two-sided seating with armless sectional when placed back-to-back. Silver steel frames and legs adds style.
- Contemporary geometric reception room sectional set can be configured in endless possibilities.
- Tufted seat design for a modern yet comfortable look.
- Can be configured with corner and armless sectional.
- Can be placed to create two-sided seating with armless sectional when placed back-to-back.
- Silver steel frames and legs adds style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.