Shop ALERA

SW59PO36BL Stackable Posts For Wire Shelving 36 h Black 4 Pack

  • Mfr # SW59PO36BL

  • Zoro # G903958344


product price:  $58.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SW59PO36BL
Zoro #
G903958344
UPC #
42167924140
Country of Origin
China

Description

Allows you to easily add on shelves or half-height shelf units. Levelers for uneven floors. Combine two posts for 72" high shelving.
  • Global Product Type: Shelving Parts-Stackable Post.
  • Color(s): Black.
  • Size: 36" High.
  • Quantity [Nom]: 4 per pack.
  • Material(s): Wire.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.